Add More Items
View All Quick Selects
Below you can add an image for '37222 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Total Availability: In Stock
Check local availability
Book Price
$40.08
Each
The Klein Tools 2-Piece Stainless Steel BBQ Tool Set Offers A Great Grilling Aid, Ideal For Flipping Burgers, Hot Dogs or Other Grilling Favorites. Rust-Resistant Steel and Cushion-Grip™ Handles Make This A Set to Last.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$20.58
Milw 2997-22 2 Tool Combo Kit
$501.79
This item is no longer available. Click to view alternate items.
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
Peco Fasteners Masonry Screw Tool
Ready to ship from Lubbock: In Stock
Lubbock Availability: Out Of Stock
$60.18
The Klein Tools 24 In. Tool Bag Is Constructed Of Heavy-Duty No. 8 Natural Canvas and Features 2 Retaining Straps With Buckles For A Secure Closure. The Vinyl Bottom and Lower Sides Provide Extra Support and Moisture Resistance. The Non-Scratch Studs On The Base Protect Against Wear and The Mouth Has A Steel Frame and Hinge For Strength.
$90.18
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
The CL220VP Premium Meter Electrical Test Kit From Klein Tools Is Designed With Optimum Reliability and Safety In Mind. Kit Comes With 1 Clamp Meter and 3 Testers For A Variety Of Applications and All Stored Within A Convenient Padded Pouch. The CL220 Is An Auto-Ranging 400 Amp Clamp Meter That Measures Ac Current, Ac/DC Voltage, and Temperature. The NCVT3P Is A Dual Range Non-Contact Tester With An Integrated Flashlight For A Broad Variety Of Voltage Applications From 12 to 1000V Ac or 70 to 1000V Ac. Tes
$109.46
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
$20.90
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
Box Sealing Tape, Sealing Tape; 1944 Inch Length; 162 FT Length; 54 Yd Length; 49.3776 M Length; 1.8 Inch Width; Brown Color; Manufacturers Color Tan; Highland[T] Brand; 3710 Model; Packaging Quantity 36 Roll Per Case; With Red Print
$2.96
The Milwaukee® Packout™ 4-Drawer Tool Box Has A 50LBS Weight Capacity and A Locking Security Bar That Allows You to Padlock The Drawers Closed Keeping Them Securely Shut During Transport. As Part Of The Milwaukee® Packout™ Modular Storage, The 4-Drawer Tool Box Allows You to Customize Your Storage System For Easy Transportation and Organization Of Tools and Accessories. This Portable Tool Box With Drawers Is Constructed With Impact-Resistant Polymers, All-Metal Ball-Bearing Slides, and Metal-Reinforced Cor
$217.40
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
$16.07
Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12™ Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency On The Jobsite. The All-Metal Single-Sleeve Ratcheting Chuck Offers Superior Bit Grip, So You Won’T Have to Stop For Bit Re Tightening or Lost Bits. The Inboard Led
$164.49
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
Platinum 13022C Punchdown Extension
$21.43
20
Popularity
Default